SLIMWALL 37W NEUT 120 TO 277

Item #: 664211

Cat #: SLIM37NW

UPC: 019813103914

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3873 Lumens Slim 37W White

Overview

Wall Packs 3873 Lumens Slim 37W White
Also known as: 019813103914, SLIM37NW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 37
Color Rendering Index (CRI): 73
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Wattage: 37
Color: White