Seismic 2-Post Open Frame Rack, 86.02x26.75x18.00, Black, Steel

Item #: 664236

Cat #: ESDR19FM45U

UPC: 783510142414

Sign In or Register to view pricing and more.
Seismic 2-Post Open Frame Rack houses networking equipment in seismic subjected environments. This Seismic 2-Post Open Frame Rack, ESDR19FM45U item measures 86.02x26.75x18.00 inches with a material of Steel colored Black.

Overview

Seismic 2-Post Open Frame Rack houses networking equipment in seismic subjected environments. This Seismic 2-Post Open Frame Rack, ESDR19FM45U item measures 86.02x26.75x18.00 inches with a material of Steel colored Black.

Designed for applications affected by vibrations and seismic activity, Seismic 2-Post Open Frame Racks integrate cable management into a fully welded, heavy gauge steel frame. Used in communication data center and telecommunication room applications, racks can be ganged with standard 2- or 4-post racks to expand existing systems.

Also known as: 783510142414, ESDR19FM45U

Specifications

Depth: 18 in
Material: Steel
Width: 26.750 in
Height: 86.020 in
Depth: 18 in
Width: 26.750 in
Material: Steel
Height: 86.020 in