This product may not be available in all locations.

Limit Switch, Safety, Lever Type Spring Return, 2P, Whole Switch
Item #: 66424
Cat #: 802T-APD
UPC: 611320167900
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Lever Type Spring Return, 2-Pole, Whole Switch
Overview
Limit Switch, Safety, Lever Type Spring Return, 2-Pole, Whole Switch
Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your down time by eliminating the need for rewiring upon switch replacement.
Also known as: 611320167900, 802T-APD
Specifications
| Poles: | 2 |
| Color: | Red |
| Type: | Limit Switch, Safety, Lever Type |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |
| Poles: | 2 |
| Type: | Limit Switch, Safety, Lever Type |
| Color: | Red |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |