11W PAR30 LED Lamp, 30K

Item #: 664325

Cat #: S9084

UPC: 045923090844

to view pricing and more.
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree

Overview

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree
Also known as: 045923090844, S9084

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Wattage: 11
Lumens: 750
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Lumens: 750
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Angle: 25°