10.5W A19 LED Lamp, 50K

Item #: 664326

Cat #: S9039

UPC: 045923090394

to view pricing and more.
Documents & Guides
10.5 WATT; A19 LED; 5000K; MEDIUM BASE; 360FT BEAM SPREAD; 120 VOLTS

Overview

10.5 WATT; A19 LED; 5000K; MEDIUM BASE; 360FT BEAM SPREAD; 120 VOLTS
Also known as: 045923090394, S9039

Specifications

Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Lumens: 870
Wattage: 10.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 870
Light Technology: LED
Shape: A19 (Arbitrary)
Wattage: 10.500