COMB T PARALLEL CONN

Item #: 664344

Cat #: XTP-2404

UPC: 783126575040

to view pricing and more.
Documents & Guides
No Documents Available
OZ-Gedney Type XTP Solderless Connector, Conductor Size: 1/0 AWG(Main) To 8 - 4 AWG(Tap), Body: High Conductivity Copper Alloy, Brass Socket Set Screws With Brass Or Copper Alloy Pressure Plates, Dimensions: 2-1/8 IN Length X 1/8 IN Width X 7/8 IN Height, Third Party Certification: UL File Number E-7512, Applicable Third Party Standards: UL 486A, Federal Specification W-S-610

Overview

OZ-Gedney Type XTP Solderless Connector, Conductor Size: 1/0 AWG(Main) To 8 - 4 AWG(Tap), Body: High Conductivity Copper Alloy, Brass Socket Set Screws With Brass Or Copper Alloy Pressure Plates, Dimensions: 2-1/8 IN Length X 1/8 IN Width X 7/8 IN Height, Third Party Certification: UL File Number E-7512, Applicable Third Party Standards: UL 486A, Federal Specification W-S-610
Also known as: 783126575040, XTP-2404

Specifications

No Specifications Available