SINGLE POLE SER 15 RECEP, DBLSET SCR, GN

Item #: 664353

Cat #: HBL15FRGN

UPC: 783585458212

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Green

Overview

Hubbell Wiring Device Kellems, Single Pole Products, Female Receptacle,Double Set Screw Termination, 150 Amp Series, Green

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Also known as: 783585458212, HBL15FRGN

Features & Benefits

  • Double Set Screw Termination
  • 150 Amp Series
  • Green

Specifications

Mounting: Screw
Color: Green
NEMA Configuration: Non-Nema
Material: Thermoplastic, Brass
Amps: 150
Wattage: 90000
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 150
Color: Green
Material: Thermoplastic, Brass
Wattage: 90000