Operator Interface, 10" Color, TFT Display, Touch Screen, 24VDC

Item #: 66436

Cat #: 2711C-T10C

UPC: 662074572892

to view pricing and more.
Operator Interface, PanelView C1000, 10 Inch, Color, TFT Display, with Touch Screen, Serial and Ethernet Communications, 24 Volt DC

Overview

Operator Interface, PanelView C1000, 10 Inch, Color, TFT Display, with Touch Screen, Serial and Ethernet Communications, 24 Volt DC
Also known as: 662074572892, 2711C-T10C

Specifications

Volts DC: 24
Size: 10 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10 in