REXEL logo

PVC Cement - Clear, 1-Quart

Item #: 66441
Cat #: CEMENTQT
UPC: 083675404328
Sign In or Register to view pricing and more.
Clear PVC Cement, Medium Bodied 404, with Brush Top, Includes: 1-Quart

Product Overview

Clear PVC Cement, Medium Bodied 404, with Brush Top, Includes: 1-Quart
Also known as: 083675404328, CEMENTQT, glue, QT, Quart, 1 Quart, 1 QT
Frequently Bought Together (73)
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
30090ELB 3" PVC Elbow, 90°, Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Multiple
100FA 1" PVC Female Terminal Adapter.
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
300MA 3" PVC Male Terminal Adapter.
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
30080 3" PVC Conduit, 10', Schedule 80
Hubbell-Raco
1012 Conduit Locknut, 3", Steel
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
3009036ELB80 PVC 90° Sweep Elbow, 3", 36" Radius, Schedule 80
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100CPL Coupling, Size: 1", Material: PVC
Dottie
1460 Pull Rope, 1130 lbs
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Power-Strut
PS1100-3-EG Strut Strap, Universal, 3", Steel
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
300221236ELB 3" PVC Sweep
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Superstrut
702-3-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40

Specifications

Size: Quart
Color: Clear
Type: Cement
Size: Quart
Type: Cement
Color: Clear

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)