120-277V LED Decorative Flood Light

Item #: 664411
Cat #: FML-14-PC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
120-277V LED Decorative Flood LightLED Decorative Flood Light, 50k Color Temperature, 4285 Lumens, 53 Watts, Universal 120-277 Voltage Driver, Wide Beam Pattern, 1/2" Thread Mount.

Overview

120-277V LED Decorative Flood LightLED Decorative Flood Light, 50k Color Temperature, 4285 Lumens, 53 Watts, Universal 120-277 Voltage Driver, Wide Beam Pattern, 1/2" Thread Mount.
Also known as: FML-14-PC1

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Wattage: 53
Volts AC Range: 208, 240, 120
Light Technology: LED
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Color Temperature: 5000 (Bright White)
Wattage: 53
Light Technology: LED

Customer Reviews

No reviews for this product
(0)