Breaker, Molded Case, 100A, 3P, 600VAC, 35kAIC, J Frame

Item #: 664440

Cat #: 140G-J3F3-D10

UPC: 887172307591

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D10 from Rockwell Automation® is a molded case circuit breaker

Also known as: 887172307591, 140G-J3F3-D10

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Amps: 100
Volts AC: 600