CABLE TIE 50LB 14IN OLV NYL HI TEMP

Item #: 664450

Cat #: TYHT28M

UPC: 786210952710

to view pricing and more.
Documents & Guides
Extra High Temperature Cable Tie, Olive Polyamide (nylon 4.6) for Temperatures up to 150 Degrees Celsius (302 F) for High Temperature Environments, Length of 361mm (14.2 Inches), Width of 4.75mm (0.187 Inch), Thickness of 1.27mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds)

Overview

Extra High Temperature Cable Tie, Olive Polyamide (nylon 4.6) for Temperatures up to 150 Degrees Celsius (302 F) for High Temperature Environments, Length of 361mm (14.2 Inches), Width of 4.75mm (0.187 Inch), Thickness of 1.27mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds)
Also known as: 786210952710, TYHT28M

Specifications

Weight Capacity: 50 lbs
Color: Olive
Length: 14.200 in
Material: Nylon 46
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Olive
Material: Nylon 46