Pushbutton Switch, Momentary, Black Plastic, SPST, On-Off

Item #: 6646

Cat #: 774024

UPC: 783250573608

to view pricing and more.
Documents & Guides
Pushbutton Switch, Momentary, Black Plastic, SPST, On-Off, 6 Amp @ 125VAC, 3 Amp @ 250 VAC

Overview

Pushbutton Switch, Momentary, Black Plastic, SPST, On-Off, 6 Amp @ 125VAC, 3 Amp @ 250 VAC
Also known as: 783250573608, 774024

Specifications

Amps: 6, 3
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Color: Black
Poles: 1
Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Type: SPST, Momentary, Pushbutton
Color: Black