This product has been discontinued.

Split Cover, Reducer From 12" x 4" to 6"
Item #: 664667
Cat #: FRRF126SCYL
UPC: 074983835706
to view pricing and more.
Documents & Guides
The optional split cover for the reducer fitting FRRF126YL is yellow and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required. It creates a radiused 3/4" (19mm) opening for easy access to add or remo
Overview
The optional split cover for the reducer fitting FRRF126YL is yellow and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required. It creates a radiused 3/4" (19mm) opening for easy access to add or remo
Also known as: 074983835706, FRRF126SCYL
Specifications
| Material: | ABS |
| Width: | 12 in |
| Type: | Reducer |
| Height: | 6 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Material: | ABS |
| Type: | Reducer |
| Color: | Yellow |
| Width: | 12 in |
| Height: | 6 in |
| Family / Style: | FiberRunner® |