Fitting, Reducer From 12" x 4" to 6" x 4

Item #: 664668

Cat #: FRRF126YL

UPC: 074983835195

to view pricing and more.
The fitting attaches any 12x4 FiberRunner® Fitting or Channel to any 6x4 FiberRunner® Fitting or Channel. It is yellow and made of ABS plastic. It accepts split cover FRRF126SCYL.

Overview

The fitting attaches any 12x4 FiberRunner® Fitting or Channel to any 6x4 FiberRunner® Fitting or Channel. It is yellow and made of ABS plastic. It accepts split cover FRRF126SCYL.
Also known as: 074983835195, FRRF126YL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®