EFSE JM60100-1MW14 CLASS J 600V 100

Item #: 664684

Cat #: JM60100-1MW14

UPC: 051712491075

Sign In or Register to view pricing and more.
Documents & Guides
BUS JM60100-1MW14 CLASS J 600

Overview

BUS JM60100-1MW14 CLASS J 600
Also known as: 051712491075, JM60100-1MW14

Specifications

Amps: 100
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Amps: 100
Poles: 1
Class: J
Interrupt Rating AC: 200 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600