MTW, 14 AWG, Stranded, Orange, 2500'

Item #: 66470

Cat #: MTW14STR264ORN2500RL

UPC:

to view pricing and more.
Documents & Guides
MTW, 14 AWG, Stranded, Orange, 2500'

Overview

MTW, 14 AWG, Stranded, Orange, 2500'
Also known as: MTW14STR264ORN2500RL

Specifications

Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Orange
Volts AC: 600
Gauge: 14 AWG