Enclosure, Floor Mount, 45RMU, 85"H x 27.6"W x 48"D, 2 Side Panels

Item #: 664718

Cat #: S7529B

UPC: 074983669646

to view pricing and more.
Enclosure, Floor Mount, 45RMU, 85 Inch Height x 27.6 Inch Width x 48 Inch Depth, 2 Side Panels, Black, Net-Access, S-Type

Overview

Enclosure, Floor Mount, 45RMU, 85 Inch Height x 27.6 Inch Width x 48 Inch Depth, 2 Side Panels, Black, Net-Access, S-Type
Also known as: 074983669646, S7529B

Specifications

Type: Enclosure
Color: Black
Mounting: Floor
Size: 45RMU
Height: 85 in
Depth: 48 in
Width: 27.600 in
Type: Enclosure
Mounting: Floor
Height: 85 in
Width: 27.600 in
Color: Black
Size: 45RMU
Depth: 48 in