LABELMARK E-MEDIA UPG PRO NA V3/4/5-V6

Item #: 664729

Cat #: LMO6UPGE

UPC: 754473932732

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LabelMarkÖ 6 Professional Software - E-Media: Upgrade from LabelMarkÖ 3, 4 or 5 (single-user license). Brand Name: Brady«. Sub Brand: LabelMarkÖ. Type: Software Upgrade. Application: Breaker Box ID, Cable & Wire Marking, Circuit Board Marking, Circuit Board and Component Tracking, Control Panel & Component Marking, Data Communication, General & Industrial ID, Laboratory ID & Tracking Software, Panel Labeling, Production/Bar Code Labeling Software, Terminal Block Markers. Language: Chinese (Simplified), Dutch, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish, Turkish. Licenses Included: 1. Activation Type: Email with Activation Code. For Use with Printer: BBP«11 Label Printer, BBP«33 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker, BMP«71 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADYPRINTERÖ PR Plus Series Label Printer, BRADY X Plus II Series Label Machine, IDXPERTÖ Handheld Label Maker, Ink Jet Printers, LABXPERTÖ Handheld Label Maker, Laser Printers, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System, TAGUSÖ Thermal Transfer Printer, WRAPTORÖ Wire Marking System. Operating System: Windows« 7 Enterprise, Windows« 7 Professional, Windows« 7 Ultimate, Windows« 8, Windows« 8.1 Enterprise, Windows« 8.1 Professional. Hardware Requirements: 1.5 Gigahertz (GHZ) Processor or Faster with 2 GB RAM. Free Disk Space Required: 2 GB. Minimum RAM Required: 2 GB. Screen Resolution Requirements: 1024 x 768 or Higher (Recommended), 800 x 600 High Color (Minimum). Internet Connection Required: Internet Connection Required. Alternate Catalog Number: 139821.

Overview

LabelMarkÖ 6 Professional Software - E-Media: Upgrade from LabelMarkÖ 3, 4 or 5 (single-user license). Brand Name: Brady«. Sub Brand: LabelMarkÖ. Type: Software Upgrade. Application: Breaker Box ID, Cable & Wire Marking, Circuit Board Marking, Circuit Board and Component Tracking, Control Panel & Component Marking, Data Communication, General & Industrial ID, Laboratory ID & Tracking Software, Panel Labeling, Production/Bar Code Labeling Software, Terminal Block Markers. Language: Chinese (Simplified), Dutch, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish, Turkish. Licenses Included: 1. Activation Type: Email with Activation Code. For Use with Printer: BBP«11 Label Printer, BBP«33 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker, BMP«71 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADYPRINTERÖ PR Plus Series Label Printer, BRADY X Plus II Series Label Machine, IDXPERTÖ Handheld Label Maker, Ink Jet Printers, LABXPERTÖ Handheld Label Maker, Laser Printers, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System, TAGUSÖ Thermal Transfer Printer, WRAPTORÖ Wire Marking System. Operating System: Windows« 7 Enterprise, Windows« 7 Professional, Windows« 7 Ultimate, Windows« 8, Windows« 8.1 Enterprise, Windows« 8.1 Professional. Hardware Requirements: 1.5 Gigahertz (GHZ) Processor or Faster with 2 GB RAM. Free Disk Space Required: 2 GB. Minimum RAM Required: 2 GB. Screen Resolution Requirements: 1024 x 768 or Higher (Recommended), 800 x 600 High Color (Minimum). Internet Connection Required: Internet Connection Required. Alternate Catalog Number: 139821.
Also known as: 754473932732, LMO6UPGE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65