Enclosed Control Accessory

Item #: 664786

Cat #: C351KD62

UPC: 782113566009

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Control Accessory, Fuse Clips Kit, For Non-rejection Type Fuses, 25 Element Fuses, 600v, Nema Size: 2

Overview

Enclosed Control Accessory, Fuse Clips Kit, For Non-rejection Type Fuses, 25 Element Fuses, 600v, Nema Size: 2
Also known as: 782113566009, C351KD62

Specifications

Family / Style: Freedom
Type: Non-Rejection, Fuse Clip Kit
Mounting: Panel
Volts AC: 600
Amps: 60
Size: 2
Family / Style: Freedom
Mounting: Panel
Amps: 60
Type: Non-Rejection, Fuse Clip Kit
Volts AC: 600
Size: 2