REXEL logo

Relay, Ice Cube, 11 Blade, 16A, 24VAC, 3PDT, General Purpose, D5RF3T

Item #: 664802
Cat #: D5PF3AT
UPC:
Sign In or Register to view pricing and more.
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D5RF3T

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D5RF3T
Also known as: D5PF3AT

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 16
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Volts AC Control: 24
Amps: 16
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)