Heat Shrink Thin, 4"(101.6mm) Dia, Clear

Item #: 664866

Cat #: HSTT400-48-2C

UPC: 074983906703

to view pricing and more.
Thin wall heat shrink, 4" (101.6mm) diameter, clear cross-linked polyolefin, 2 pc. package quantity.

Overview

Thin wall heat shrink, 4" (101.6mm) diameter, clear cross-linked polyolefin, 2 pc. package quantity.
Also known as: 074983906703, HSTT400-48-2C

Specifications

Color: Clear
Material: Polyolefin
Length: 4 in
Color: Clear
Length: 4 in
Material: Polyolefin