REXEL logo

1-Lt. 7.5" Wall Lantern *** Discontinued ***

Item #: 664902
Cat #: P5959-84
UPC:
Sign In or Register to view pricing and more.
1-Lt. 7.5" Wall LanternPRO P5959-84 *** Discontinued ***

Overview

1-Lt. 7.5" Wall LanternPRO P5959-84 *** Discontinued ***
Also known as: P5959-84

Specifications

Color: Brown
Wattage: 100
Type: Outdoor
Standards: California Proposition 65
Color: Brown
Type: Outdoor
Wattage: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)