Breaker, 60A, 1P, 120/240V, 22 kAIC

Item #: 665064

Cat #: BRH160

UPC: 786676373357

to view pricing and more.
60 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

60 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Type BR Style 1-inch Plug-On Circuit Breaker, Single-Pole, 60A, 120/240V, 22 kAIC, #4-1/0 AWG Cu/Al at 600C or 750C

Also known as: 786676373357, BRH160

Specifications

Volts AC: 120, 240
Poles: 1
Family / Style: BR
Amps: 60
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 60