MTW, 20 AWG, Stranded, White, 500'

Item #: 66509

Cat #: MTW20STR264WHT500RL

UPC: 990107952060

to view pricing and more.
Documents & Guides
MTW, 20 AWG, Stranded, White, 500'

Overview

MTW, 20 AWG, Stranded, White, 500'
Also known as: 990107952060, MTW20STR264WHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Length: 500 ft
Color: White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG