2
more

Rooftop Pyramid ST Fixed Strut Support, 6" x 4.8"
Item #: 665117
Cat #: PSF6C
UPC: 782856842996
to view pricing and more.
Documents & Guides
Fixed Strut Support, Height 4.800 Inch, Length 6 Inch, Steel/Polyethylene
Overview
Fixed Strut Support, Height 4.800 Inch, Length 6 Inch, Steel/Polyethylene
Pyramid rooftop supports are a surface mounted solution for supporting electrical and mechanical applications on a variety of roof surfaces. They offer superior load capacity and dramatically reduce installation time by replacing slow, heavy and labor-intensive methods for support of pipe, conduit, duct, cable tray and equipment.
Unlike wood blocks, Pyramid supports are specifically designed for rooftop applications, incorporating unique materials and finishes that protect roof membranes and provide superior
corrosion protection.
Also known as: 782856842996, PSF6C
Features & Benefits
- Provides superior support for pipe, conduit, cable tray and equipment
- Foam bottom offers low abrasion interface for better roof membrane protection
- Compatible with roof surfaces including single ply, bituminous, metal and spray foam
- Provides superior load distribution, even with varying rooftop surfaces
- Ready to use out of the box, saving installation time and labor
- Multiple sizes and load ratings offer the ability to tailor the solution to the application
- Easy to transport to the roof
Specifications
| Weight: | 1 lb |
| Material: | Polyethylene |
| Width: | 6 in |
| Height: | 4.800 in |
| Finish: | Hot Dipped Galvanized |
| Weight: | 1 lb |
| Width: | 6 in |
| Finish: | Hot Dipped Galvanized |
| Material: | Polyethylene |
| Height: | 4.800 in |