MINIATURE CIRCUIT BREAKER 120/240V 60A

Item #: 66513

Cat #: QO260VH

UPC: 785901054979

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 60A,1-Phase,120/240 Vac,22kA,60A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 60A,1-Phase,120/240 Vac,22kA,60A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

QO mini breaker, 60 A, 2 pole, 120/240 V, 22 kA, plug in

Also known as: 785901054979, QO260VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Interrupt Rating AC: 22 kA