3" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 665157
Cat #: UA9DL
UPC: 034481227380
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481227380, UA9DL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)