Metric Wiring Duct Cover

Item #: 665178

Cat #: C75WH2

UPC: 074983752614

to view pricing and more.
Documents & Guides
Duct cover, 75mm W x 2M length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Duct cover, 75mm W x 2M length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983752614, C75WH2

Specifications

Length: 75 mm
Color: White
Material: PVC
Width: 2 m
Length: 75 mm
Material: PVC
Color: White
Width: 2 m