MINIATURE CIRCUIT BREAKER 120/240V 110A

Item #: 665280
Cat #: QOB2110
UPC: 785901120636
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 110A,1-Phase,10kA,110A,120/240 Vac,2P,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 110A,1-Phase,10kA,110A,120/240 Vac,2P,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Mini CB, QO, 110 A, 2P, 120/240 V, 10 kA, Bolt on
Also known as: 785901120636, QOB2110

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)