Toggle Wallplate, 2-Gang, Thermoset, Ivory, Midway

Item #: 6653

Cat #: 80509-I

UPC: 078477491645

to view pricing and more.
Documents & Guides
2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

Overview

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

2-Gang Toggle Device Switch Wallplate, Midway Size, Ivory

Also known as: 078477491645, 80509-I

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Midway
Gangs: 2
Material: Plastic
Type: Toggle Switch
Mounting: Device
Color: Ivory