BRKR HMD6 3P 600V 800A FX

Item #: 665326

Cat #: HMXD63B800

UPC: 783643252332

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER MD FRAME WITH HIGH BREAKING CAPACITY. 800A 3-POLE (50KAIC AT 600V) (65KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN 9.00 x 16.0 x 6.00.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER MD FRAME WITH HIGH BREAKING CAPACITY. 800A 3-POLE (50KAIC AT 600V) (65KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN 9.00 x 16.0 x 6.00.
Also known as: 783643252332, HMXD63B800

Specifications

Poles: 3
Amps: 800
Interrupt Rating AC: 50 kA
Poles: 3
Interrupt Rating AC: 50 kA
Amps: 800