This product may not be available in all locations.
3
more

Breaker, 15/15A, 2P, 120V, 10 kAIC, HomeLine Twin CB
Item #: 66533
Cat #: HOMT1515215
UPC: 785901069355
to view pricing and more.
Documents & Guides
15/15 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Overview
15/15 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Also known as: 785901069355, HOMT1515215
Specifications
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Poles: | 4 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Volts AC: | 120/240 |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |