COP XHHW14SOLPUR500CN

Item #: 665333

Cat #: XHHW14SOLPUR500CN

UPC: 980100635558

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14SOLPUR500CN XHHW-14-PUR-SOL-CU-1CN

Overview

COP XHHW14SOLPUR500CN XHHW-14-PUR-SOL-CU-1CN

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100635558, XHHW14SOLPUR500CN

Specifications

Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Solid
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Purple
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid