One-Hole Strap, 3", Steel, For Use With Rigid/IMC Conduit

Item #: 6654

Cat #: HS-108

UPC: 785991418163

to view pricing and more.
Documents & Guides
One-Hole Strap, 3", Zinc Plated Steel, For Use With Rigid/IMC Conduit

Overview

One-Hole Strap, 3", Zinc Plated Steel, For Use With Rigid/IMC Conduit
Also known as: 785991418163, HS-108

Specifications

Diameter: 3 in
Mounting: 1-Hole
Material: Steel
Diameter: 3 in
Material: Steel
Mounting: 1-Hole