TPI G390428C 400W 277V 28"

Item #: 665437
Cat #: G390428C
UPC: 686334111676
Sign In or Register to view pricing and more.
Documents & Guides
TPI G390428C 400W 277V 28" COMMERCIAL HYDRONIC BASEBOARD, BROWN

Overview

TPI G390428C 400W 277V 28" COMMERCIAL HYDRONIC BASEBOARD, BROWN
Also known as: 686334111676, G390428C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)