1A, 250V, 215 Series, Slo-Blow Fuses

Item #: 665488

Cat #: 0215001.MXP

UPC: 079458899993

to view pricing and more.
Documents & Guides
1 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

Overview

1 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

The 215 SP Series is 5x20mm, ceramic base, time-lag type single pigtail cartridge fuse. It is designed to complement the existing 215 Series traditional pigtail fuses. The 215SP Series fuse has one cap at each terminal side. By doing away with conventional overcapping, 215SP Series is a fuse with a more compact footprint. Features: Designed to International (IEC) Standards for use globally; Meets the IEC60127-2, Sheet 5 specification for time-lag fuses; Available in axial lead form RoHS compliant and Ph-free. Applications: Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.

Also known as: 079458899993, 0215001.MXP

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 1
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag