RC510, Horizontal Marking Cards, Legend: 21-30

Item #: 665601

Cat #: 1SNA231004R2700

UPC: 662019967363

to view pricing and more.
Documents & Guides
RC510, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 5 mm Terminal Blocks.

Overview

RC510, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 5 mm Terminal Blocks.
Also known as: 662019967363, 1SNA231004R2700

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal