Circuit Breaker, Miniature, 7A, 3P, Supplementary, Trip D

Item #: 665789

Cat #: 1492-SPM3D070

UPC: 885630616179

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 7 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 7 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Suitable for extreme ambient conditions, Allen-Bradley® Bulletin 1492-SPM supplementary protectors have a 40 ˚C (104 °F) calibration temperature. They are used to protect equipment in applications and are current-limiting, featuring dual terminals for wiring and busbar flexibility. Rockwell Automation® catalog item 1492-SPM3D070 is a 1492-SPM supplementary protector. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630616179, 1492-SPM3D070

Specifications

Poles: 3
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96