Wire Stripper/Cutter/Crimper, 8 to 18 AWG

Item #: 665854

Cat #: 1927-SS

UPC: 783310022435

Sign In or Register to view pricing and more.
Documents & Guides
Wire Stripper/Cutter/Crimper, Stainless Steel, 8 to 18 AWG

Overview

Wire Stripper/Cutter/Crimper, Stainless Steel, 8 to 18 AWG

High grade stainless steel lasts 5X longer Precision ground stripping holes offer easy, consistent jacket removal Strips 8-18 AWG Solid and 10-20 AWG Stranded conductors Cleanly shears 4-40, 6-32, 8-32, 10-32, and 10-24 bolts Crimps 16-10 and 22-18 insulated and non-insulated terminals as well as 7-8MM Multiple functions include plier nose, strippers, cutter, looping holes, multiple crimpers, bolt re-thread/shears and spring back with low profile lock High Grade knives resist chipping and marring Looping holes and serrated nose for bending, pulling and shaping wires Long-life spring and low-profile lock for quick, repetitive stripping and cutting Vinyl cushion grip resists slipping and has an ergonomic fit

Also known as: 783310022435, 1927-SS

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Material: Stainless Steel
Type: Cutting/Stripping/Crimping Tool
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Type: Cutting/Stripping/Crimping Tool
Material: Stainless Steel