Power Distribution Terminal Block, 3P, 600V, 310A

Item #: 665924

Cat #: CH16323-3

UPC: 782114180501

to view pricing and more.
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 600 Volt, 310 Amp, 350kcmil-6cu/al Line, (6) 4-14cu/8al Load

Overview

Power Distribution Terminal Block, 3-Pole, 600 Volt, 310 Amp, 350kcmil-6cu/al Line, (6) 4-14cu/8al Load
Also known as: 782114180501, CH16323-3

Specifications

Poles: 3
Amps: 310
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 310