100-250 VAC/VDC

Item #: 665971
Cat #: AF460N6-3011-70
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
650 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF460 Frame, 3-Pole, Non-Reversing, Mechanically Interlocked, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

650 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF460 Frame, 3-Pole, Non-Reversing, Mechanically Interlocked, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Primarily for controlling single and three phase motors and switching power circuits 3 pole, NEMA, 540 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO and 1 NC auxiliary contacts
Also known as: AF460N6-3011-70

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 480
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 480
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)