14/5C TECK 90 600V-40C/90C CSA

Item #: 666011

Cat #: T31405

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
14/5C TECK 90 600V-40C/90C CSA

Overview

14/5C TECK 90 600V-40C/90C CSA

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: T31405

Specifications

Conductors: 5
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Conductors: 5
Jacket: Aluminum
Gauge: 14 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded