LTG CONT OPN 30A 2P 240V

Item #: 666063

Cat #: CN35DN2BB

UPC: 782113781006

to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Two-pole, Electrically held, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Two-pole, Electrically held, Lighting contactors

Fill

Also known as: 782113781006, CN35DN2BB

Specifications

Family / Style: Freedom
Poles: 2
Amps: 30
Family / Style: Freedom
Amps: 30
Poles: 2