AB 889DS-F4AEDE-2 889 DC MICRO

Item #: 666352

Cat #: 889DS-F4AEDE-2

UPC: 781180649141

to view pricing and more.
Documents & Guides
AB 889DS-F4AEDE-2 889 DC MICRO CABLE

Overview

AB 889DS-F4AEDE-2 889 DC MICRO CABLE
Also known as: 781180649141, 889DS-F4AEDE-2

Specifications

Gender: Female, Male
Volts DC: 250
Length: 2 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female, Male
Length: 2 m
Material: PVC
Color: Yellow
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP67
Pins: 4