RAB WPLED20MSS LPACK LED WALLPACK

Item #: 666361

Cat #: WPLED20MSS

UPC: 019813761718

to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED20MSS LPACK LED WALLPACK 20W COOL SURFACE PLATE AND MINISENSOR BNZ

Overview

RAB WPLED20MSS LPACK LED WALLPACK 20W COOL SURFACE PLATE AND MINISENSOR BNZ
Also known as: 019813761718, WPLED20MSS

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 20
Lumens: 1401
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Bronze
Color Rendering Index (CRI): 70
Lumens: 1401