Cable Tie Mount, M3 Screw, 1"x1", Black

Item #: 666437

Cat #: ABM2S-S6-D0

UPC: 074983089628

to view pricing and more.
Documents & Guides
Cable Tie Mount, 1.0" Long x 1.0" Wide (25.4 x 25.4 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, ABS Indoor/Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Overview

Cable Tie Mount, 1.0" Long x 1.0" Wide (25.4 x 25.4 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, ABS Indoor/Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500
Also known as: 074983089628, ABM2S-S6-D0

Specifications

Width: 1 in
Length: 1 in
Color: Black
Material: Nylon
Mounting: # 6 Screw
Width: 1 in
Color: Black
Mounting: # 6 Screw
Length: 1 in
Material: Nylon