XLP-USE-4-STR-BLK-500R

Item #: 666486

Cat #: XLPUSE4STRBLK500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
XLP-USE-4-STR-BLK-500R

Overview

XLP-USE-4-STR-BLK-500R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XLPUSE4STRBLK500RL

Specifications

Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Color: Black
Conductors: 1
Stranding: Stranded