24PORT,110,ANGLED,CAT5E,PANEL

Item #: 666600

Cat #: PHA5E6U24

UPC: 662875497240

to view pricing and more.
Clarity 5E angled 48-port panel, Cat 5e, six-port modules, 19" x 3.5"

Overview

Clarity 5E angled 48-port panel, Cat 5e, six-port modules, 19" x 3.5"
Also known as: 662875497240, PHA5E6U24

Specifications

Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 5E
Family / Style: Clarity
Number of Ports: 24
Standards: California Proposition 65
Connector Type: CAT 5E