
2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
Item #: 666685
Cat #: HBL57482IVA
UPC: 783585423531
to view pricing and more.
Documents & Guides
2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
Overview
2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
This 2-gang, standard depth device box is 1-3/4 IN L x 4.64 IN W x 4.54 IN H and is composed of metal. The box features flush mounting and it is designed for use with HBL500, HBL700 and HBL750 Series Metal Raceways.
Also known as: 783585423531, HBL57482IVA
Features & Benefits
- 2-Gang
- Standard Depth
- HBL500/700/750 Series
Specifications
| Width: | 3 in |
| Color: | Ivory |
| Material: | Steel |
| Height: | 4.600 in |
| Depth: | 1.700 in |
| Width: | 3 in |
| Material: | Steel |
| Depth: | 1.700 in |
| Color: | Ivory |
| Height: | 4.600 in |